1/2 in. IPS Painted Cold Rolled Steel Escutcheon Cup in Chrome Plated
Fig 01-600 1/2 in. IPS Painted Cold Rolled Steel Escutcheon Cup in Chrome Plated
Package Quantity Info:
Each: 1Product Details
Product Details
- Steel cup for use with 01-500 series skirt
- Required accessory: Steel cup: F0150000
- Triple Chrome plated for extended corrosion resistance or powder coating used for White and off-White selections
- Available for use with 1/2" or 3/4" IPS sprinklers with 0-3" total adjustment depending on skirt selection
Documents
Specifications
- Application:
- Fire Sprinkler
- Brand Model Compatibility:
- 01-600
- Coating:
- Painted
- Collection:
- Fig 01-600
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Diameter:
- 3-1/2 in
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Installation Type:
- Ceiling Mount, Wall Mount
- Material:
- Cold Rolled Steel
- Origin:
- Global
- Product Type:
- Escutcheon Cup
- UL Listed:
- No
- UPC:
- 879898000887
- Weight:
- 0.08 lb