3/4 in. IPS Painted Cold Rolled Steel Escutcheon Cup in White
Fig 01-600 3/4 in. IPS Painted Cold Rolled Steel Escutcheon Cup in White
Package Quantity Info:
Each: 1Product Details
Product Details
- Designed to provide an aesthetically pleasing concealment of the sprinkler piping
- Designed for the industrial sprinkler head
- Canopy has a full 2 in of field adjustment making it possible to accommodate minor irregularities in ceiling to sprinkler head location
- FPPI steel cups for pendent sprinkler installations
- Complete installation requires the use of a compatible steel skirt (01-500 series)
- Triple Chrome plated for extended corrosion resistance or powder coating used for White and off-White selections
- Available for use with 1/2" or 3/4" IPS sprinklers with 0-3" total adjustment depending on skirt selection
Documents
Specifications
- Application:
- Fire Sprinkler
- Brand Model Compatibility:
- 01-600
- Coating:
- Powder Coated
- Collection:
- Fig 01-600
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 3-1/2 in
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Installation Type:
- Ceiling Mount, Wall Mount
- Material:
- Cold Rolled Steel
- Origin:
- Global
- Product Type:
- Escutcheon Cup
- UL Listed:
- No
- UPC:
- 879898000931
- Weight:
- 0.08 lb