1/2 in. IPS Cold Rolled Steel Escutcheon Cup in Chrome Plated
Fig 01-650 1/2 in. IPS Cold Rolled Steel Escutcheon Cup in Chrome Plated
Package Quantity Info:
Each: 1Product Details
Product Details
- Two halves snap together
- Eliminates need for sprinkler head removal
- FPPI pendent canopies split cups are designed as a replacement cup for typical pendent style escutcheons
- For use with 500 series steel skirts
Documents
Specifications
- Application:
- Fire Sprinkler, Pendent Sprinkler
- Brand Model Compatibility:
- 500 Series
- Coating:
- Polished, Chrome
- Collection:
- Fig 01-650
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Installation Type:
- Ceiling Mount, Wall Mount
- Material:
- Cold Rolled Steel
- Origin:
- Global
- Product Type:
- Cup
- UL Listed:
- No
- UPC:
- 879898000962
- Weight:
- 0.08 lb