This product requires certification to purchase.

1/2 in. IPS Cold Rolled Steel Escutcheon Cup in White

FPPI®

Fig 01-650 1/2 in. IPS Cold Rolled Steel Escutcheon Cup in White

  • Fast #
  • Part #F0166000
  • Item #3603655
  • Manufacturer Part #4390001490
4.5 out of 5 Customer Rating
Brand image
FPPI®

Fig 01-650 1/2 in. IPS Cold Rolled Steel Escutcheon Cup in White

  • Fast #
  • Part #F0166000
  • Item #3603655
  • Manufacturer Part #4390001490
4.5 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • FPPI pendent canopies split cups are designed as a replacement cup for typical pendent style escutcheons
  • Two halves snap together
  • Eliminates need for sprinkler head removal to replace corroded pendent style sprinkler escutcheons
  • For use with 500 series steel skirts
  • Requires Certification

Documents


Specifications

Application:
Fire Sprinkler, Pendent Sprinkler
Brand Model Compatibility:
500 Series
Collection:
Fig 01-650
Color Finish Category:
Whites
Color Finish Name:
White
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Material:
Cold Rolled Steel
Product Type:
Cup
UL Listed:
No