3/4 in. IPS Steel Canopy in Chrome Plated
Fig 01-700 3/4 in. IPS Steel Canopy in Chrome Plated
Package Quantity Info:
Each: 1Product Details
Product Details
- FPPI 1-pc light gauge steel: Features a light weight design of Chrome plated steel
- Available in 5/8" depth only for 3/4" or 1/2" IPS sprinklers
Documents
Specifications
- Application:
- Fire Sprinkler
- Brand Model Compatibility:
- 01-700
- Coating:
- Polished, Chrome
- Collection:
- Fig 01-700
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Depth:
- 5/8
- Diameter:
- 2-7/8
- FM Approved:
- No
- Fitting Size 1:
- 3/4
- Fitting Sizes:
- 3/4 in
- Installation Type:
- Ceiling Mount, Wall Mount
- Material:
- Steel
- Origin:
- Global
- Product Type:
- Canopy
- UL Listed:
- No
- UPC:
- 879898001013
- Weight:
- 0.03