1/2 in. Plastic Canopy in White
Fig 01-800 1/2 in. Plastic Canopy in White
Package Quantity Info:
Each: 1Product Details
Product Details
- Injection molded plastic
- Chrome or White finish
- Good corrosion resistance
Documents
Specifications
- Application:
- Fire Sprinkler
- Brand Model Compatibility:
- 01-800
- Coating:
- White
- Collection:
- Fig 01-800
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Material:
- Plastic
- Origin:
- Global
- Product Type:
- Canopy
- UL Listed:
- No
- UPC:
- 879898001099
- Weight:
- 0.02 lb