This product requires certification to purchase.

6 x 2 in. Aluminum Fire Sprinkler Sign

FPPI®

Fig 02-002 6 x 2 in. Aluminum Fire Sprinkler Sign

  • Fast #
  • Part #FP4399000070
  • Item #1034194
  • Manufacturer Part #4399000070
4.9 out of 5 Customer Rating
Brand image
FPPI®

Fig 02-002 6 x 2 in. Aluminum Fire Sprinkler Sign

  • Fast #
  • Part #FP4399000070
  • Item #1034194
  • Manufacturer Part #4399000070
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Painted white with fade resistant red ink
  • Drilled for easy installation
  • Designed in accordance with NFPA requirements
  • Requires Certification

Documents

Dimensions & Measurements
Length
6 in
Size
6 in x 2 in
Thickness
0.020 in
Weight
0.02 lb
Width
2 in
Characteristics & Features
Brand Model Compatibility
02-002
Collection
Fig 02-002
Color Finish Name
White, Red
Letter Color
Red
Lettering
Anti-Freeze System
Material
Aluminum
Number of Faces
1
Warranty & Product Information
ADA Compliant
No
Application
Fire Protection
Product Type
Fire Sprinkler Sign
UPC
879898001211