5 x 7 in. Paper Fire Sprinkler Decal
Fig 02-027 5 x 7 in. Paper Fire Sprinkler Decal
Package Quantity Info:
Each: 1Product Details
Product Details
- Designed for identification of installed sprinkler pipe
- Helps building owners, maintenance, and other parties identify fire sprinkler system pipes
- Useful in sophisticated mechanical systems where pipe identification can be difficult
Documents
Specifications
- Application:
- Fire Protection
- Brand Model Compatibility:
- 02-027
- Collection:
- Fig 02-027
- Color Finish Category:
- Whites
- Color Finish Name:
- White, Red
- FM Approved:
- No
- Fitting Size 1:
- 5 in
- Fitting Size 2:
- 7 in
- Fitting Sizes:
- 5 in x 7 in
- Length:
- 5 in
- Material:
- Paper
- Origin:
- Global
- PipeTubing Size:
- 5 in
- Product Type:
- Fire Sprinkler Decal
- Size:
- 5 in
- UL Listed:
- No
- UPC:
- 879898001495
- Valve Size:
- 5 in
- Weight:
- 0.01 lb
- Width:
- 7 in