This product requires certification to purchase.

Master Break Shackle Lock in Silver

FPPI®

Fig 02-410 Master Break Shackle Lock in Silver

  • Fast #
  • Part #FP4399000770
  • Item #3519908
  • Manufacturer Part #4399000770
5 out of 5 Customer Rating
Brand image
FPPI®

Fig 02-410 Master Break Shackle Lock in Silver

  • Fast #
  • Part #FP4399000770
  • Item #3519908
  • Manufacturer Part #4399000770
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Break shackle locks to prevent tampering with control valves
  • Keyed alike to allow easy access
  • Requires Certification

Specifications

Application:
Fire Protection
Brand Model Compatibility:
02-410
Collection:
Fig 02-410
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
FM Approved:
No
Material:
Metal
Origin:
Global
Product Type:
Master Break Lock
UL Listed:
No
UPC:
879898001846
WaterSense Labeled:
No
Weight:
0.46 lb