This product requires certification to purchase.

120V Alarm Bell Guard Cage

FPPI®

Fig 02-450 120V Alarm Bell Guard Cage

  • Fast #
  • Part #FP4399000830
  • Item #2046751
  • Manufacturer Part #4399000830
4.2 out of 5 Customer Rating
Brand image
FPPI®

Fig 02-450 120V Alarm Bell Guard Cage

  • Fast #
  • Part #FP4399000830
  • Item #2046751
  • Manufacturer Part #4399000830
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Provides audible notification of a sprinkler system event
  • Can signal flow within the sprinkler system or tampering with a monitored valve
  • Complete with 4-wire connectivity for 'through' wiring
  • Requires Certification

Documents


Specifications

Application:
Fire Protection
Brand Model Compatibility:
02-450
Coating:
Painted
Collection:
Fig 02-450
Color Finish Category:
Reds
Color Finish Name:
Red
FM Approved:
No
Origin:
Global
Product Type:
Alarm Bell Guard Cage
UL Listed:
Yes
UPC:
879898001907
Volts:
120V
WaterSense Labeled:
No
Weight:
1.17 lb