6 in. 120V Alarm Bell
Fig 02-450 6 in. 120V Alarm Bell
Package Quantity Info:
Each: 1Product Details
Product Details
- Provides 4 wire connectivity for through wiring to additional devices
- Optional Accessories: Back Box: F245400
Specifications
- Application:
- Fire Protection
- Brand Model Compatibility:
- 02-450
- Coating:
- Painted
- Collection:
- Fig 02-450
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Diameter:
- 6 in
- FM Approved:
- No
- Fits Pipe Size:
- 6 in
- Fitting Size 1:
- 6 in
- Fitting Sizes:
- 6 in
- Origin:
- Global
- Product Type:
- Alarm Bell
- UL Listed:
- Yes
- UPC:
- 879898001860
- Valve Size:
- 6 in
- Volts:
- 120V
- Weight:
- 1.98 lb