2-1/2 in. FNST Hose Valve
Fig 07-000 2-1/2 in. FNST Hose Valve
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Angle hose valves feature all brass construction with forged or cast bodies for rigidity and lightweight
- FPPI's hose valves are UL/ULc listed and FM approved
- Feature solid brass construction and rated to 300 psi maximum working pressure
-
Not Compliant, Approved for Non-Potable Water Applications
Documents
Specifications
- Application:
- Fire Protection
- Brand Model Compatibility:
- 07-000
- Collection:
- Fig 07-000
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Rough Brass
- End Connection 1:
- FNPT
- End Connection 2:
- MNST
- End Connections:
- FNPT x MNST
- FM Approved:
- Yes
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Fitting Type:
- Straight
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Cast Brass, Forged Brass
- Origin:
- Global
- PipeTubing Size:
- 2-1/2 in
- Pressure - High:
- 300
- Pressure Class:
- 300#
- Product Type:
- Angle Hose Valve
- Size:
- 2.5 in
- UL Listed:
- Yes
- UPC:
- 879898003666
- Valve Size:
- 2-1/2 in
- Weight:
- 9.17 lb