This product requires certification to purchase.

1-1/2 in. NPSH Brass Cap with Chain

FPPI®

Fig 07-200 1-1/2 in. NPSH Brass Cap with Chain

  • Fast #
  • Part #FP4324001064
  • Item #3883088
  • Manufacturer Part #4324001064
5 out of 5 Customer Rating
Brand image
FPPI®

Fig 07-200 1-1/2 in. NPSH Brass Cap with Chain

  • Fast #
  • Part #FP4324001064
  • Item #3883088
  • Manufacturer Part #4324001064
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • Cast or forged B124 brass alloy construction
  • Includes gasket
  • Accurately machined for long service life
  • Requires Certification

Documents


Specifications

Application:
Fire Protection
Brand Model Compatibility:
07-200
Collection:
Fig 07-200
Color Finish Category:
Brass Tones
Color Finish Name:
Rough Brass
End Connection 1:
NPSH
End Connections:
NPSH
FM Approved:
No
Fitting Size 1:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Cap
Material:
Brass
Origin:
Global
PipeTubing Size:
1-1/2 in
Pressure - High:
300
Product Type:
Cap, Chain
Size:
1.5 in
UL Listed:
No
UPC:
879898004007
Valve Size:
1-1/2 in
Weight:
0.58 lb