2-1/2 in. FNST Brass Cap with Chain
Fig 07-200 2-1/2 in. FNST Brass Cap with Chain
Package Quantity Info:
Each: 1Product Details
Product Details
- Cast or forged B124 brass alloy construction
- Includes gasket
- Accurately machined for long service life
Documents
Specifications
- Application:
- Fire Protection
- Brand Model Compatibility:
- 07-200
- Collection:
- Fig 07-200
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Rough Brass
- End Connection 1:
- FNST
- End Connections:
- FNST
- FM Approved:
- No
- Fitting Size 1:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Fitting Type:
- Cap
- Material:
- Brass
- Origin:
- Global
- PipeTubing Size:
- 2-1/2 in
- Pressure - High:
- 300
- Product Type:
- Cap, Chain
- Size:
- 2.5 in
- UL Listed:
- No
- UPC:
- 879898003949
- Valve Size:
- 2-1/2 in
- Weight:
- 0.98 lb