This product requires certification to purchase.

1-1/2 in. NST Plastic Chain and Plug

FPPI®

Fig 07-281 1-1/2 in. NST Plastic Chain and Plug

  • Fast #
  • Part #FP4324001092
  • Item #3696196
  • Manufacturer Part #4324001092
4.7 out of 5 Customer Rating
Brand image
FPPI®

Fig 07-281 1-1/2 in. NST Plastic Chain and Plug

  • Fast #
  • Part #FP4324001092
  • Item #3696196
  • Manufacturer Part #4324001092
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • Made from ABS plastic
  • Superior performance
  • Will not oxidize
  • Requires Certification

Documents


Specifications

Application:
Fire Protection
Brand Model Compatibility:
07-281
Collection:
Fig 07-281
Color Finish Category:
Blacks
Color Finish Name:
Black
End Connection 1:
NST
End Connections:
NST
FM Approved:
No
Fitting Size 1:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Cap
Material:
Plastic
Material Type:
ABS
Origin:
Global
PipeTubing Size:
1-1/2 in
Product Type:
Chain, Plug
Size:
1.5 in
UL Listed:
No
UPC:
879898004069
Valve Size:
1-1/2 in
Weight:
0.11 lb