This product requires certification to purchase.

2-1/2 in. Swivel Nut Gasket

FPPI®

Fig 07-918 2-1/2 in. Swivel Nut Gasket

  • Fast #
  • Part #FP4324001470
  • Item #3519896
  • Manufacturer Part #4324001470
5 out of 5 Customer Rating
Brand image
FPPI®

Fig 07-918 2-1/2 in. Swivel Nut Gasket

  • Fast #
  • Part #FP4324001470
  • Item #3519896
  • Manufacturer Part #4324001470
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
07-918
Collection:
Fig 07-918
End Connection 1:
Swivel Nut
End Connections:
Swivel Nut
FM Approved:
No
Fits Pipe Size:
2-1/2 in
Fitting Size 1:
2-1/2
Fitting Sizes:
2-1/2 in
Origin:
Global
Product Type:
Gasket
UL Listed:
No
UPC:
879898004427
Valve Size:
2-1/2 in
WaterSense Labeled:
No
Weight:
0.03