2-1/2 mnpt x 3 mnst brs adpt
Fig 07-950 2-1/2 mnpt x 3 mnst brs adpt
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Brand Model Compatibility:
- 07-950
- CSA Certified:
- No
- Coating:
- Brass
- Collection:
- Fig 07-950
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- End Connection 1:
- MNPT
- End Connection 2:
- MNST
- End Connections:
- MNPT x MNST
- Fits Pipe Size:
- 2-1/2 in
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 2-1/2 in x 3 in
- Material:
- Brass
- Origin:
- Global
- Product Type:
- Adapter
- Recommended Valve Application:
- Water, Fire Protection
- UPC:
- 879898004526
- Valve Body Material:
- Brass
- Valve Disc Material:
- Brass
- Valve Size:
- 2-1/2 in
- Weight:
- 1.75 lb