2-1/2 x 2 in. MNST x MNPT Brass Hose Adapter
Fig 07-950 2-1/2 x 2 in. MNST x MNPT Brass Hose Adapter
Package Quantity Info:
Each: 1Product Details
Product Details
Documents
Specifications
- Application:
- Fire Protection
- Brand Model Compatibility:
- 07-950
- Collection:
- Fig 07-950
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Rough Brass
- End Connection 1:
- MNST
- End Connection 2:
- MNPT
- End Connections:
- MNST x MNPT
- FM Approved:
- No
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2-1/2 in x 2 in
- Fitting Type:
- Reducing
- Material:
- Brass
- Origin:
- Global
- PipeTubing Size:
- 2-1/2 in
- Product Type:
- Hose Adapter
- Size:
- 2.5 in
- UL Listed:
- No
- UPC:
- 879898004533
- Valve Size:
- 2-1/2 in
- Weight:
- 1.41 lb