3/4 in. MNPT Brass Ball Drip
Fig 08-540 3/4 in. MNPT Brass Ball Drip
Package Quantity Info:
Each: 1Product Details
Product Details
- Allows for proper drainage of moisture accumulation
- Helps keep moisture from accumulating inside the Fire Department Connection
- Designed for horizontal installation only
Documents
Specifications
- Application:
- Fire Protection
- Brand Model Compatibility:
- 08-540
- Collection:
- Fig 08-540
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Rough Brass
- End Connection 1:
- MNPT
- End Connection 2:
- MNPT
- End Connections:
- MNPT x MNPT
- FM Approved:
- No
- Fits Pipe Size:
- 3/4 in
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Material:
- Brass
- Origin:
- Global
- Product Type:
- Ball Drip
- UL Listed:
- No
- UPC:
- 879898004656
- Valve Size:
- 3/4 in
- WaterSense Labeled:
- No
- Weight:
- 0.5 lb