This product requires certification to purchase.

3/4 in. IPS Brass Nipple

FPPI®

Fig 08-570 3/4 in. IPS Brass Nipple

  • Fast #
  • Part #FP4399001710
  • Item #7016008
  • Manufacturer Part #4399001710
4.9 out of 5 Customer Rating
Brand image
FPPI®

Fig 08-570 3/4 in. IPS Brass Nipple

  • Fast #
  • Part #FP4399001710
  • Item #7016008
  • Manufacturer Part #4399001710
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • One-piece construction of solid brass
  • Diamond knurled outer dimension for ease of installation
  • Available in 1/2" or 3/4" IPS and multiple lengths
  • Requires Certification

Documents


Specifications

Collection:
Fig 08-570
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MPT
Fitting Size 1:
3/4
Fitting Size 2:
3/4
Fitting Sizes:
3/4 in
Fitting Type:
Straight, Nipple
Material:
Brass
Origin:
Global
UPC:
879898006797