This product requires certification to purchase.

4 x 2-1/2 x 2-1/2 in. FNPT x NST x NST Brass Single Clapper Inlet

FPPI®

Fig 09-000 4 x 2-1/2 x 2-1/2 in. FNPT x NST x NST Brass Single Clapper Inlet

  • Fast #
  • Part #FP4380000010
  • Item #4596050
  • Manufacturer Part #4380000010
5 out of 5 Customer Rating
Brand image
FPPI®

Fig 09-000 4 x 2-1/2 x 2-1/2 in. FNPT x NST x NST Brass Single Clapper Inlet

  • Fast #
  • Part #FP4380000010
  • Item #4596050
  • Manufacturer Part #4380000010
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • UL Listed
  • FM Approved
  • Manufactured from solid brass components
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
FNPT
End Connection 2
NST
End Connection 3
NST
End Connections
FNPT x NST x NST
Fitting Size 1
4 in
Fitting Size 2
2-1/2 in
Fitting Size 3
2-1/2 in
Fitting Sizes
4 in x 2-1/2 in x 2-1/2 in
Pressure - Maximum
300 psi
Valve Size
4 in
Weight
8.37 lb
Characteristics & Features
Collection
Fig 09-000
Material
Brass
Warranty & Product Information
Application
Fire Protection
FM Approved
Yes
NSF Certified
No
Origin
Global
Product Type
Single Clapper, Inlet
UL Listed
Yes
UPC
879898007695