4 x 2-1/2 x 2-1/2 in. FNPT x NYFD x NYFD Brass Single Clapper Inlet
Fig 09-000 4 x 2-1/2 x 2-1/2 in. FNPT x NYFD x NYFD Brass Single Clapper Inlet
Package Quantity Info:
Each: 1Product Details
Product Details
- UL Listed
- FM Approved
- Manufactured from solid brass components
Documents
Specifications
- Application:
- Fire Protection
- Collection:
- Fig 09-000
- End Connection 1:
- FNPT
- End Connection 2:
- NYFD
- End Connection 3:
- NYFD
- End Connections:
- FNPT x NYFD x NYFD
- FM Approved:
- Yes
- Fitting Size 1:
- 4
- Fitting Size 2:
- 2-1/2
- Fitting Size 3:
- 2-1/2
- Fitting Sizes:
- 4 in x 2-1/2 in x 2-1/2 in
- Material:
- Brass
- NSF Certified:
- No
- Origin:
- Global
- Pressure - Maximum:
- 300 psi
- Product Type:
- Single Clapper, Inlet
- UL Listed:
- Yes
- UPC:
- 879898004748
- Valve Size:
- 4 in
- Weight:
- 8.24