Swivel Nut 2-1/2 in. Swivel Assembly
Fig 09-425 Swivel Nut 2-1/2 in. Swivel Assembly
Package Quantity Info:
Each: 1Product Details
Product Details
- Replacement for missing FPPI swivels only
- Regional threads available upon request
- For missing FPPI pin lugs
Documents
Specifications
- Application:
- Fire Protection
- Brand Model Compatibility:
- 09-425
- Collection:
- Fig 09-425
- End Connection 1:
- NST
- End Connections:
- Swivel Nut
- FM Approved:
- No
- Fitting Size 1:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Fitting Type:
- Swivel
- Origin:
- Global
- PipeTubing Size:
- 2-1/2 in
- Product Type:
- Swivel Assembly
- Size:
- 2.5 in
- UL Listed:
- No
- UPC:
- 879898007015
- Valve Size:
- 2-1/2 in
- Weight:
- 1.33 lb