3 in. Cap
Fig 09-503 3 in. Cap
Package Quantity Info:
Each: 1Product Details
Product Details
- Made from cast aluminum
- Includes two caps, four eyelets, and four finished hexnuts per set
- Molded with scored tabs for easy removal
Documents
Specifications
- Application:
- Fire Protection
- Brand Model Compatibility:
- 09-503
- Collection:
- Fig 09-503
- Color Finish Name:
- Red
- FM Approved:
- No
- Fitting Size 1:
- 3
- Fitting Sizes:
- 3 in
- Fitting Type:
- Cap
- Material:
- Plastic
- Origin:
- Global
- PipeTubing Size:
- 3
- Product Type:
- Cap
- Size:
- 3 in
- UL Listed:
- No
- UPC:
- 879898006582
- Valve Size:
- 3 in
- Weight:
- 0.27