This product requires certification to purchase.

4 in. Plastic Round ID Plate

FPPI®

Fig 09-507 4 in. Plastic Round ID Plate

  • Fast #
  • Part #FP4380003110
  • Item #461892
  • Manufacturer Part #4380003110
3.9 out of 5 Customer Rating
Brand image
FPPI®

Fig 09-507 4 in. Plastic Round ID Plate

  • Fast #
  • Part #FP4380003110
  • Item #461892
  • Manufacturer Part #4380003110
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • For identifying automatic sprinkler, standpipe and combination fire department connections
  • Available in aluminum (red finish), rough brass (polished chrome finish also available), or plastic (red finish)
  • Durable and fade resistant
  • Requires Certification

Documents


Specifications

Application:
Fire Sprinkler
Brand Model Compatibility:
09-507
Collection:
Fig 09-507
Color Finish Category:
Reds
Color Finish Name:
Red
FM Approved:
No
Fitting Size 1:
4 in
Fitting Sizes:
4 in
Installation Type:
Wall Mount, Surface Mount
Length:
4 in
Material:
Plastic
Origin:
Global
Product Type:
Wall Plate
UL Listed:
No
UPC:
879898005226
Weight:
0.27 lb