FNPT x FPHX 2-1/2 in. Open Snoots
Fig 09-582 FNPT x FPHX 2-1/2 in. Open Snoots
Package Quantity Info:
Each: 1Product Details
Product Details
- Constructed of cast brass
- Single swivel complete with gasket
- Standard with pin lugs
Documents
Specifications
- Application:
- Fire Protection
- Brand Model Compatibility:
- 09-582
- Collection:
- Fig 09-582
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Rough Brass
- End Connection 1:
- FNPT
- End Connection 2:
- FPHX
- End Connections:
- FNPT x FPHX
- FM Approved:
- No
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Fitting Type:
- Straight
- Material:
- Brass
- Origin:
- Global
- PipeTubing Size:
- 2-1/2 in
- Product Type:
- Open Snoot
- Size:
- 2.5 in
- UL Listed:
- No
- UPC:
- 879898005523
- Valve Size:
- 2-1/2 in
- Weight:
- 2.84 lb