This product requires certification to purchase.

FNPT 3 x 2-1/2 in. Check Snoots

FPPI®

Fig 09-680 FNPT 3 x 2-1/2 in. Check Snoots

  • Fast #
  • Part #FP4380004600
  • Item #7016010
  • Manufacturer Part #4380004600
3.2 out of 5 Customer Rating
Brand image
FPPI®

Fig 09-680 FNPT 3 x 2-1/2 in. Check Snoots

  • Fast #
  • Part #FP4380004600
  • Item #7016010
  • Manufacturer Part #4380004600
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Typically used on multiple inlet fire department connections to help prevent backflow of water into connected supply lines
  • Manufactured of cast brass* and available in two finishes
  • Select polished brass or polished chrome
  • Breakable caps or a male NST plug or breakable caps should be installed to protect swivels and prevent debris from being accidently introduced into the water way
  • UL Listed 300 PSI
  • Requires Certification

Documents


Specifications

Application:
Fire Protection
Brand Model Compatibility:
09-680
Collection:
Fig 09-680
Color Finish Category:
Brass Tones
Color Finish Name:
Rough Brass
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT x FNPT
FM Approved:
No
Fitting Size 1:
3 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
3 in x 2-1/2 in
Fitting Type:
Reducing
Material:
Rough Brass
Origin:
Global
PipeTubing Size:
3 in
Pressure - High:
300
Pressure - Maximum:
300 psi
Product Type:
Check Snoot
Size:
3 in
UL Listed:
Yes
UPC:
879898005691
Valve Size:
3 in
Weight:
7.47 lb