3/8 in. Electroplated Steel Hex Nut (Box of 100)
Fig MB 3/8 in. Electroplated Steel Hex Nut (Box of 100)
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- American Standard hexagon head bolts with American Standard hexagon nuts are stocked in sizes 3/8 in through 1-1/8 in UNC thread series
Documents
Specifications
- Application:
- Residential
- Coating:
- Electroplated
- Collection:
- Fig MB
- Diameter - Inside 1:
- 3/8 in
- Drive Type:
- Hex
- IAPMO Listed:
- No
- Material:
- Steel
- Package Quantity:
- Box of 100
- Product Type:
- Hex Nut
- Size:
- 3/8 in
- UPC:
- 879898003239
- Width:
- 9/16 in