12-1/2 in. Steel Sprinkler Head Box
Figure 02-400 12-1/2 in. Steel Sprinkler Head Box
Package Quantity Info:
Each: 1Product Details
Product Details
Documents
Specifications
- Application:
- Fire Protection
- Coating:
- Red Enamel
- Collection:
- Figure 02-400
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- FM Approved:
- No
- Length:
- 12-1/2 in
- Material:
- Steel
- Product Type:
- Sprinkler Head Box
- UL Listed:
- No
- UPC:
- 879898001822
- WaterSense Labeled:
- No