This product requires certification to purchase.

3/8 in. Drop-In Anchor Zinc Plated Steel

FPPI®

Figure 05-470 3/8 in. Drop-In Anchor Zinc Plated Steel

  • Fast #
  • Part #FP4399001500
  • Item #7035827
  • Manufacturer Part #4399001500
5 out of 5 Customer Rating
Brand image
FPPI®

Figure 05-470 3/8 in. Drop-In Anchor Zinc Plated Steel

  • Fast #
  • Part #FP4399001500
  • Item #7035827
  • Manufacturer Part #4399001500
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • FPPI drop-in anchors and setting tools are zinc plated for corrosion resistance
  • UL listed in accordance with NFPA requirements
  • Requires Certification

Specifications

Application:
Fire Protection
Coating:
Zinc Plated
Collection:
Figure 05-470
Diameter:
3/8 in
Drive Type:
Hex
Material:
Steel
Product Type:
Drop-In Anchor
Rod Size (in):
3/8 in
Thread Length:
1
UL Listed:
Yes
UPC:
879898006704
Work Load Limit:
1980 lb