1/2 in. Cast Bronze Female Threaded Swing Check Valve
Figure 06-866 1/2 in. Cast Bronze Female Threaded Swing Check Valve
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Brass body and clapper assembly
- Full floating clapper assembly for positive seal
- NBR seat material for reliable sealing
-
Not Compliant, Approved for Non-Potable Water Applications
Documents
Specifications
- Brand Model Compatibility:
- 06-866
- CSA Certified:
- No
- Coating:
- Painted
- Collection:
- Figure 06-866
- Color Finish Name:
- Plain
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Horizontal Mount
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Cast Bronze
- Maximum Temperature:
- 180
- Minimum Temperature:
- -20
- NSF Certified:
- No
- Origin:
- Global
- Pressure - High:
- 250
- Pressure - Maximum:
- 250 psi
- Pressure Class:
- 250#
- Recommended Valve Application:
- Fire Protection
- UL Listed:
- No
- UPC:
- 879898003543
- Valve Body Material:
- Cast Bronze
- Valve Body Style:
- Swing
- Valve Seat Material:
- NBR
- Valve Size:
- 1/2 in
- Valve Type:
- Swing Check Valve
- Weight:
- 0.53 lb