2-1/2 in. FNPT x MTEM Angle Hose Valve in Rough Brass
Insist on 2-1/2 in. FNPT x MTEM Angle Hose Valve in Rough Brass
Package Quantity Info:
Each: 1Product Details
Product Details
Specifications
- Application:
- Rack Assemblies
- Collection:
- Insist on
- End Connection 1:
- FNPT
- End Connection 2:
- MTEM
- End Connections:
- FNPT x MTEM
- FM Approved:
- Yes
- Fitting Size 1:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Height:
- 10-41/100 in
- Material:
- Cast Brass
- Origin:
- Global
- Pressure - Maximum:
- 300 psi
- Product Type:
- Hose Valve
- UL Listed:
- Yes
- UPC:
- 879898003734
- Valve Size:
- 2-1/2 in
- Weight:
- 8.87 lb