Lever Spanner Wrench
Lever Spanner Wrench
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- FPPI Spanner Wrenches Feature all Aluminum Construction for Light Weight Corrosion Resistance
Documents
Specifications
- Adjustable:
- No
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 2-1/2 in x 1-1/2 in
- Handle Type:
- Lever
- Material:
- Aluminum
- Tool Type:
- Spanner Wrench
- UPC:
- 879898005127