Swivel 3 in. Breakable Cap in Yellow
Fig 09-503 Swivel 3 in. Breakable Cap in Yellow
Package Quantity Info:
Each: 1Product Details
Product Details
- Made from cast aluminum
- Includes two caps, four eyelets, and four finished hexnuts per set
- Molded with scored tabs for easy removal
Documents
Specifications
- Brand Model Compatibility:
- 09-503
- Coating:
- Yellow Painted
- Collection:
- Fig 09-503
- Color Finish Name:
- Yellow
- End Connection 1:
- Swivel Nut
- End Connections:
- Swivel Nut
- FM Approved:
- No
- Fitting Size 1:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Cap
- Material:
- Metal
- NSF Certified:
- No
- Number of Pieces:
- 1 Piece
- Product Type:
- Breakable Cap
- Recommended Valve Application:
- Fire Protection, Industrial
- UL Listed:
- No
- UPC:
- 879898006605
- Valve Body Material:
- Plastic
- Valve Size:
- 3 in
- Waterworks Application:
- Hydrant
- Weight:
- 0.27 lb