1-1/2 in. Bronze FNPT Viton Seat Wheel Handle Butterfly Valve
TrimFit® 1-1/2 in. Bronze FNPT Viton Seat Wheel Handle Butterfly Valve
Package Quantity Info:
Each: 1Product Details
Product Details
- Superior corrosion resistance from bronze valve body and forged brass actuator body
- Smooth action in a very compact package prevents water hammer
- UL/ULc listed and FM approved for use in indoor and outdoor applications
- Available threaded and grooved - grooved butterfly valves now also available in 1-1/4" and 1-1/2" sizes
- Suitable for installation in any orientation
- 1" size is UL listed, FM approved
Documents
Specifications
- ANSI:
- ANSI B36.10
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM 584 C83600, ASTM A216 Grade WCB, ASTM C37700, ASTM D2000
- AWWA:
- AWWA C-606
- CSA Certified:
- Yes
- Clean Bagged:
- No
- Coating:
- Plain
- Collection:
- TrimFit®
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- Yes
- Height:
- 5-59/100
- IAPMO Listed:
- No
- Length:
- 2-87/100
- Material:
- Bronze, Rubber, Stainless Steel
- Material Type:
- 304, PTFE
- NSF Certified:
- No
- Origin:
- Global
- Pressure - High:
- 300
- Pressure - Maximum:
- 300 psi
- Pressure Class:
- 300#
- Recommended Valve Application:
- Indoor, Outdoor
- Schedule Class:
- 40;80
- UL Listed:
- Yes
- UPC:
- 879898006841
- Valve Body Material:
- Bronze
- Valve Disc Material:
- 304 Stainless Steel
- Valve Operator:
- Handwheel
- Valve Seat Material:
- FKM
- Valve Size:
- 1-1/2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Butterfly Valve
- Width:
- 2-37/100