1 in. Bronze FIPT Gate Valve
TrimFit® 1 in. Bronze FIPT Gate Valve
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM C83600
- Coating:
- Brass
- Collection:
- TrimFit®
- Diameter:
- 1 in
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- Yes
- Handle Material:
- Cast Iron
- Length:
- 2-7/10 in
- Material:
- Bronze, Cast Iron
- NSF Certified:
- No
- Pressure - Maximum:
- 175 psi
- Recommended Valve Application:
- Fire Protection
- UL Listed:
- Yes
- UPC:
- 879898008128
- Valve Body Material:
- Bronze
- Valve Disc Material:
- Bronze
- Valve Operator:
- Handwheel
- Valve Size:
- 1 in
- Valve Stem:
- Rising
- Valve Type:
- Gate Valve