2-1/2 in. Bronze FNPT Viton Seat Wheel Handle Butterfly Valve
TrimFit® 2-1/2 in. Bronze FNPT Viton Seat Wheel Handle Butterfly Valve
Package Quantity Info:
Each: 1Product Details
Product Details
- UL/ULC listed for indoor/outdoor fire protection use
- FM approved for fire protection use
- Threaded or grooved
- Tamper switch assemblies for indoor or outdoor use
- Quarter-turn valve with slow closing and opening mechanism prevents water hammer
Documents
Specifications
- ANSI:
- ANSI B36.10
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM A216 Grade WCB, ASTM C37700, ASTM D2000, ASTM 584 C83600
- AWWA:
- AWWA C-606
- CSA Certified:
- Yes
- Clean Bagged:
- No
- Collection:
- TrimFit®
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- Yes
- Height:
- 6-29/50
- IAPMO Listed:
- No
- Material:
- Bronze, Rubber, Stainless Steel
- Material Type:
- PTFE
- NSF Certified:
- No
- Origin:
- Global
- Pressure - High:
- 300
- Pressure - Maximum:
- 300 psi
- Pressure Class:
- 300#
- Recommended Valve Application:
- Fire Protection, Indoor, Outdoor
- Schedule Class:
- 40;80
- UL Listed:
- Yes
- UPC:
- 879898006865
- Valve Body Material:
- Bronze
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Handwheel
- Valve Seat Material:
- FKM
- Valve Size:
- 2-1/2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Butterfly Valve