2 in. Bronze IPS Gate Valve
TrimFit® 2 in. Bronze IPS Gate Valve
Package Quantity Info:
Each: 1Product Details
Product Details
- Bronze body (ASTM C83600) and cast iron hand wheel
- Steel, stainless steel, and brass components for extended service life
- OS&Y design for immediate identification of valve "OPEN" or "CLOSED" status
Documents
Specifications
- ASTM:
- ASTM C83600
- Coating:
- Brass
- Collection:
- TrimFit®
- Diameter:
- 2 in
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- Yes
- Handle Length (in):
- 4-7/10 in
- Handle Material:
- Cast Iron
- Length:
- 3-3/5 in
- Material:
- Bronze
- NSF Certified:
- No
- Origin:
- Global
- Pressure - Maximum:
- 175 psi
- Pressure Class:
- 125#
- Recommended Valve Application:
- Fire Protection
- UL Listed:
- Yes
- UPC:
- 879898008159
- Valve Body Material:
- Bronze
- Valve Disc Material:
- Bronze
- Valve Operator:
- Handwheel
- Valve Size:
- 2 in
- Valve Stem:
- Rising
- Valve Type:
- Gate Valve
- Weight:
- 10.95 lb
- Width:
- 3-3/5 in