2 in. No Hub Cast Iron Nickel Bronze Floor Drain
2 in. No Hub Cast Iron Nickel Bronze Floor Drain
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Adjustable:
- Yes
- Construction:
- Membrane
- Drain Base Material:
- Cast Iron
- Drain Grate Material:
- Bronze/Brass
- Fits Pipe Size:
- 2 in
- Grate Color Finish:
- Nickel Bronze
- Grate Color Finish Category:
- Bronze/Brass Tones
- Grate Shape:
- Square
- IAPMO Listed -:
- No
- Outlet Type:
- No Hub