This product requires certification to purchase.

2 in. Cast Iron Roof Drain

Frank Pattern

2 in. Cast Iron Roof Drain

  • Fast #
  • Part #F852SNK
  • Item #1203165
  • Manufacturer Part #852SN
3.5 out of 5 Customer Rating
Brand image
Frank Pattern

2 in. Cast Iron Roof Drain

  • Fast #
  • Part #F852SNK
  • Item #1203165
  • Manufacturer Part #852SN
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Adjustable:
No
Construction:
Non-Membrane
Drain Base Height:
5
Drain Base Material:
Cast Iron
Drain Base Width:
8-3/4
Drain Grate Material:
Cast Iron
Fits Pipe Size:
2 in