3 in. No Hub Cast Iron Floor Drain
3 in. No Hub Cast Iron Floor Drain
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Cast iron main body and top flange with corrosion resistant coating. Adjustable height brass grate assembly. Membrane clamp ring. Trap primer connection (1/2" NPT). Removable brass grate for drain cleaning and replacement
- Available with chrome plated brass grate and base in round & square
- Stainless Steel fasteners
Documents
Specifications
- ASME:
- ASME A112.6.3-2019/UPC/IPC
- Adjustable:
- Yes
- Construction:
- Membrane
- Drain Base Material:
- Cast Iron
- Drain Grate Material:
- Bronze/Brass
- Fits Pipe Size:
- 3 in
- Grate Color Finish:
- Nickel Bronze
- Grate Color Finish Category:
- Nickel Tones
- Grate Diameter:
- 5 in
- Grate Shape:
- Round
- IAPMO Listed:
- Yes
- Outlet Type:
- No Hub
- Package Quantity:
- Pack of 4
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov