3 in. No Hub Cast Iron Cleanout
3 in. No Hub Cast Iron Cleanout
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Corrosion resistant coated cast iron main body with brass cover plate
- Stainless steel fasteners
- Adjustable round or square nickel bronze top with gasket
- Secondary closure plug to prevent sewer gases from escaping
- Comes with trap seal primer
Documents
Specifications
- ASME:
- ASME A112.36.2M 1991
- Adjustable:
- Yes
- Cover Material:
- Brass
- Cover Shape:
- Round
- Diameter:
- 5-1/16 in
- Drain Base Material:
- Cast Iron
- Fits Pipe Size:
- 3 in
- Height:
- 5-1/2 in
- IAPMO Listed:
- Yes
- Material:
- Brass, Bronze, Cast Iron
- Outlet Type:
- No Hub
- Product Type:
- Cleanout