0.5 gpm Dual Canister Filter with FRC06 and FRC09 Filters
0.5 gpm Dual Canister Filter with FRC06 and FRC09 Filters
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 2-Stage filtration technology - Enhances water quality and taste by including pre-filtration step to reduce sediment and limescale in main filter
- Includes two filters - Pre-filter FRC09 to reduce sediment and main filter FRC06 to reduce particulate and turbidity, cysts (Cryptosporidium) and lead
- Integrated installation bracket and secure quick connect 3/8" push fitting makes under-sink installation easy for DIY - no plumber required
- Retains the healthy minerals that reverse osmosis removes - keeps calcium, potassium, and magnesium for the healthier drinking water
- Compatible with full range of Franke filtration solutions inclusive of filtration taps, instant hot and cold appliances and FM100 Bluetooth water quality monitoring module (sold separately)
- Zero waste design - Provides advantage over reverse osmosis systems by saving water
- Built-in shutoff valve - reduces the risks of water damage
Documents
Specifications
- Depth:
- 9-1/2 in
- Filtering Material:
- No
- Height:
- 13-3/4 in
- NSF Certified:
- No
- Width:
- 5 in