0.5 gpm Canister Filter in Grey
Canister 0.5 gpm Canister Filter in Grey
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Single stage filtration technology - Enhances water quality and taste by reducing sediment and limescale in untreated water
- Includes FRC06 filter to reduce particulate and turbidity, cysts (Cryptosporidium) and lead
- Includes installation bracket and secure quick connect 3/8" push fitting to make under-sink installation easy for DIY - no plumber required
- Retains the healthy minerals that reverse osmosis removes - keeps calcium, potassium, and magnesium for the healthier drinking water
- Compatible with full range of franke filtration solutions inclusive of filtration taps, instant hot and cold appliances and FM100 bluetooth water quality monitoring module (sold separately)
- Zero waste design - provides advantage over reverse osmosis systems by saving water
- Built-in shutoff valve - reduces the risks of water damage
Specifications
- Collection:
- Canister
- Depth:
- 13-1/8 in
- Filtering Material:
- No
- Fits Model:
- FRC06, FRC07, FRC08, FRC09, FRC10
- Flow Rate:
- 0.5 gpm
- Height:
- 13-1/8 in
- NSF:
- NSF 42, NSF 53
- NSF Certified:
- Yes
- UPC:
- 612980686138
- Width:
- 3-1/2 in