This product requires certification to purchase.

1/2 hp Continuous Feed Garbage Disposal with Power Cord

Franke

1/2 hp Continuous Feed Garbage Disposal with Power Cord

  • Fast #
  • Part #FWDJ50
  • Item #7289125
  • Manufacturer Part #WDJ50
4.1 out of 5 Customer Rating
Brand image
Franke

1/2 hp Continuous Feed Garbage Disposal with Power Cord

  • Fast #
  • Part #FWDJ50
  • Item #7289125
  • Manufacturer Part #WDJ50
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Stainless steel shredding: Mighty 1/2 horsepower torque master motor helps this continuous feed kitchen sink disposer grind faster, finer and more efficiently than leading competitive brands
  • Odor reduction: Bio shield antimicrobial agents are molded into the internal components of the disposer to reduce odors
  • Quiet operation: Franke adds a powerfully efficient yet quiet motor to our disposers to reduce noise and increase functionality with your kitchen tasks
  • Jam resistant: Permanent magnet DC motor reduces jamming for lasting service
  • Installation: 3-bolt installation is compatible with most 3.5 in diameter drain hole sinks
  • Easy power connect: Built-in 3-prong cord to plug into existing electrical outlet
  • 3 year warranty: Built to last and backed by excellent warranty coverage
  • Requires Certification

Recommended Accessories


Specifications

Color Finish Category:
Reds
Color Finish Name:
Red, Chrome
Diameter:
5-1/4
Energy Star Compliant:
No
Height:
13-1/4
Horsepower:
1/2 hp
Material:
Steel
Power Source:
Electric
Product Type:
Continuous Feed, Power Cord, Waste Disposer
RPM:
2600
UL Listed:
No
Volts:
120V
Weight:
11