This product requires certification to purchase.

1/3 hp Continuous Feed Garbage Disposal with Power Cord

Franke

1/3 hp Continuous Feed Garbage Disposal with Power Cord

  • Fast #
  • Part #FWDJ33
  • Item #7289161
  • Manufacturer Part #WDJ33
4.1 out of 5 Customer Rating
Brand image
Franke

1/3 hp Continuous Feed Garbage Disposal with Power Cord

  • Fast #
  • Part #FWDJ33
  • Item #7289161
  • Manufacturer Part #WDJ33
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Stainless Steel Shredding: Mighty 1/3 horsepower continuous feed kitchen sink disposer grinds faster, finer and more efficiently than leading competitive brands
  • Odor Reduction: Bio Shield Antimicrobial agents are molded into the internal components of the disposer to reduce odors
  • Quiet Operation: Franke adds a powerfully efficient yet quiet motor to our disposers to reduce noise and increase functionality with your kitchen tasks
  • Jam Resistant: Permanent magnet DC motor reduces jams for lasting service
  • Installation: 3-bolt installation is compatible with most 3.5-inch diameter drain hole sinks
  • Easy Power Connect: Built-in 3-prong cord to plug into existing electrical outlet
  • 2 Year Warranty: Built to last and backed by excellent warranty coverage
  • Requires Certification

Recommended Accessories


Specifications

AMP:
4.5
Capacity:
29 oz
Color Finish Category:
Reds
Color Finish Name:
Red, Chrome
Depth:
5-1/4
Energy Star Compliant:
No
Height:
13-1/4
Horsepower:
1/3 hp
Material:
Steel
Product Type:
Continuous Feed
RPM:
2400
UL Listed:
No
Volts:
120V
Width:
5-1/4