This product requires certification to purchase.

16-1/2 x 15-1/2 in. Stainless Steel Bottom Grid

Franke

16-1/2 x 15-1/2 in. Stainless Steel Bottom Grid

  • Fast #
  • Part #FPS21636S
  • Item #7581853
  • Manufacturer Part #PS2-16-36S
4.4 out of 5 Customer Rating
Brand image
Franke

16-1/2 x 15-1/2 in. Stainless Steel Bottom Grid

  • Fast #
  • Part #FPS21636S
  • Item #7581853
  • Manufacturer Part #PS2-16-36S
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Professional 2.0 PS2X120-16-16
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Length:
15-1/2 in
Material:
Stainless Steel, Rubber
Product Type:
Bottom Grid
Shape:
Rectangular
Size:
16-1/2 in x 15-1/2 in
Width:
16-1/2 in