16-1/2 x 20-1/2 in. Stainless Steel Bottom Grid
16-1/2 x 20-1/2 in. Stainless Steel Bottom Grid
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 20.5-in. x 16.5-in. Stainless Steel bottom sink grid for Professional 2.0 PS2X110-21 Sink Franke stainless steel bottom grid offers everyday protection for your sink
- The rubber feet elevate the grid from the sink surface and the protective bumpers add additional protection to the surface of the sink
- Custom designed for the Professional 2.0 stainless steel sink
- Dishwasher safe
Documents
Specifications
- Brand Model Compatibility:
- Professional 2.0 PS2X110-21
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- IAPMO Listed:
- No
- Length:
- 20-1/2 in
- Material:
- Stainless Steel, Rubber
- Product Type:
- Bottom Grid
- Shape:
- Rectangular
- Size:
- 16-1/2 in x 20-1/2 in
- Width:
- 16-1/2 in