This product requires certification to purchase.

16-1/2 x 23-1/2 in. Stainless Steel Bottom Grid

Franke

16-1/2 x 23-1/2 in. Stainless Steel Bottom Grid

  • Fast #
  • Part #FPS22436S
  • Item #7581830
  • Manufacturer Part #PS2-24-36S
5 out of 5 Customer Rating
Brand image
Franke

16-1/2 x 23-1/2 in. Stainless Steel Bottom Grid

  • Fast #
  • Part #FPS22436S
  • Item #7581830
  • Manufacturer Part #PS2-24-36S
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 23.5-in. x 16.5-in. Stainless Steel bottom sink grid for Professional 2.0 PS2X110-24/PS2X110-24-12 Sinks Franke stainless steel bottom grid offers everyday protection for your sink
  • The rubber feet elevate the grid from the sink surface and the protective bumpers add additional protection to the surface of the sink
  • Custom designed for the Professional 2.0 stainless steel sink
  • Dishwasher safe
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
PS2X110-24-12, Professional PS2X110-24
CARB OTC LEED Compliant:
No
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
GSA Approved:
No
IAPMO Listed:
No
Length:
23-1/2 in
Material:
Stainless Steel, Rubber
Product Type:
Bottom Grid
Shape:
Rectangular
Size:
16-1/2 in x 23-1/2 in
Width:
16-1/2 in