16-1/8 x 11-3/4 in. Stainless Steel Roller Mat
16-1/8 x 11-3/4 in. Stainless Steel Roller Mat
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- 11.8-in. x 16.1-in. stainless steel roller mat
- A Franke roller mat is a truly innovative and practical accessory designed for any kitchen task, including drying dishes and stemware
- Designed to work over the top of the sink for prepping, rinsing or drying fruits and vegetables, and can also be used a trivet to protect kitchen countertops from hot pots and pans
- Custom designed for select Franke granite sinks
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 16-1/10
- Material:
- Stainless Steel
- Product Type:
- Roller Mat
- Shape:
- Rectangular
- Size:
- 11-4/5 in x 16-1/10 in
- UPC:
- 039487165216
- Width:
- 11-4/5